Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control Valve, 3/4 NPT, 200 PSI

  • Mfr # 637B-4-3/4-2

  • Zoro # G2427984


product price: $865.19
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Brass
Overall Height
5.91 in
Overall Length
2.435 in
Overall Width
1.75 in
Max. Flow GPM
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637B-4-3/4-2
Zoro #
G2427984
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.91 in
Overall Length
2.435 in
Overall Width
1.75 in
Port Size
3/4" NPT
Port Size - Hydraulic Valves
3/4 in NPT
Port Connection Size
3/4 in
Port Connection Dash Size
-4

Details

Item
Pressure Control Valve
Body Material - Hydraulic Valves
Brass
Max. Flow GPM
15
Preset Setting (PSI)
200
Item - Pressure Control Valves
Pressure Control Valve
Max. Flow - Hydraulic Valves
15 gpm
Max. Flow
15 GPM
Type
Soft Seat
Body
Brass
Pressure Range - Hydraulic Valves
115 to 250 psi
Pressure Range (PSI)
115 to 250
Series
620-649
Body Material
Brass
Actuation Mechanism
Pressure
Operating Temperature - Maximum
250 Degrees F
Pressure - Maximum
250 psi
Pressure Setting - Maximum
200 psi
Valve Control
Pressure Relief
Port Connections
Inlet, Outlet
Port Connection Type
NPT
Pressure - Minimum
115 psi
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
15 gpm
Check Valve Cracking Pressure
200 psi

Description

Pressure Control Valve, Pressure - Maximum 250 psi, Flow Rate - Maximum 15 gpm, Body Material Brass, Pressure - Minimum 115 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 200 psi, Check Valve Cracking Pressure 200 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -4, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.