Shop PARKER

Pressure Control Valve, 4 gpm, NPT

  • Mfr # 642B-9-1/4-2
  • Zoro # G7528333

product price: 
$
2,898.99
/ea
Free Shipping & Returns

Key Features

Item - Pressure Control Valves
Pressure Control Valve
Pressure Range - Hydraulic Valves
800 to 1500 psi
Port Size - Hydraulic Valves
1/4 in NPT
Preset Setting (PSI)
1,500 psi
Max. Flow - Hydraulic Valves
4 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642B-9-1/4-2
Zoro #
G7528333
UPC #
-
Country of Origin
United States
Item
Pressure Control Valve
Item - Pressure Control Valves
Pressure Control Valve
Pressure Range - Hydraulic Valves
800 to 1500 psi
Preset Setting (PSI)
1,500 psi
Max. Flow - Hydraulic Valves
4 gpm
Body Material - Hydraulic Valves
Stainless Steel
Type
Stainless Steel (Hard Seat)
Port (In.)
1/4 NPT
Adjustable Relief Valve
Yes
For Use With
Hydraulic and Pneumatic Systems
Max. Pressure (PSI)
1,500 psi
Flow Range (GPM)
4
Body Material
Stainless Steel
Max. Flow
4 gpm
Valve Type
Poppet
Series
620-649
Check Valve Cracking Pressure
1,000 psi
Pressure - Minimum
800 psi
Return Mechanism
Spring
Operating Temperature - Maximum
250 Degrees F
Pressure Setting - Maximum
1,000 psi
Port Connections
Inlet, Outlet
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
4 gpm
Valve Control
Pressure Relief
Port Connection Type
NPT
Pressure - Maximum
1,500 psi
Actuation Mechanism
Pressure

Dimensions

Port Size - Hydraulic Valves
1/4 in NPT
Overall Length
1.685 in
Width (In.)
1.25
Overall Width
1.25 in
Length (In.)
3.66
Port Connection Dash Size
-9
Overall Height
3.66 in
Port Connection Size
1/4 in
Wire Rope Length
1.685 in
Length
1.685 in

Description

Pressure Control Valve, Pressure - Maximum 1,500 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 800 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 1,000 psi, Check Valve Cracking Pressure 1,000 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -9, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.