Zoro Homepage
This item is Discontinued.
Parker Pressure Control Valve, 50 psi, 1/2 NPT 636B-2-1/2-2

Pressure Control Valve, 50 psi, 1/2 NPT (Discontinued)

  • Mfr # 636B-2-1/2-2
  • Zoro # G7566447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636B-2-1/2-2
Zoro #
G7566447
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5.84
Width (In.)
1.75

Details

Item
Pressure Control Valve
Preset Setting (PSI)
50
Type
Brass (Soft Seat)
Adjustable Relief Valve
Yes
Flow Range (GPM)
10
For Use With
Hydraulic and Pneumatic Systems
Port (In.)
1/2 NPT
Max. Pressure (PSI)
50
Max. Flow
10 gpm

Description

Pressure Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.