Pressure Regulating Valve, Brass
Mfr # ADRHE-6 0/80 7 ODF PARKER
Zoro # G011327636
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Standards
UL SA-5460
Actuation Mechanism
Pressure
Pressure Connection Size
3/4 in
Pressure Connection Gender
Female
Pipe Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADRHE-6 0/80 7 ODF PARKER
Zoro #
G011327636
UPC #
-
Country of Origin
United States
Dimensions
Pressure Connection Size
3/4 in
Pipe Connection Size
7/8 in
Details
Item
Pressure Regulating Valve
Standards
UL SA-5460
Actuation Mechanism
Pressure
Pressure Connection Gender
Female
Pipe Connection Type
Sweat
For Media
Refrigerant
For Media State
Vapor
Body Material
Brass
Product Type
Pressure Regulating Valve
For Refrigerant Group
HCFC, HFC
Operating Pressure - Maximum
80 psi
Pressure Connection Type
Sweat
Pipe Connection Gender
Female
Connection Material
Copper
Operating Temperature - Maximum
120 Degrees F
Number of Ways
Two-Way
Description
SAG SKU
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.