Zoro Homepage

Pressure Regulating Valve, Brass

  • Mfr # ADRPE-3 0/80 5 ODF PARKER

  • Zoro # G311327640


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Standards
UL SA-5460
Pressure Connection Type
Sweat
For Media
Refrigerant
Pipe Connection Size
5/8 in
Operating Pressure - Maximum
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRPE-3 0/80 5 ODF PARKER
Zoro #
G311327640
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
5/8 in
Pressure Connection Size
3/8 in

Details

Item
Pressure Regulating Valve
Standards
UL SA-5460
Pressure Connection Type
Sweat
For Media
Refrigerant
Operating Pressure - Maximum
80 psi
Body Material
Brass
Connection Material
Copper
For Media State
Vapor
Product Type
Pressure Regulating Valve
For Refrigerant Group
HCFC, HFC
Pipe Connection Type
Sweat
Pressure Connection Gender
Female
Pipe Connection Gender
Female
Operating Temperature - Maximum
120 Degrees F
Actuation Mechanism
Pressure
Number of Ways
Two-Way

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.