Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulating Valve, Brass

  • Mfr # CRO-4-0/20-BLACK-4X4 ODF WS

  • Zoro # G211327665


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Standards
UL SA-5460
Actuation Mechanism
Pressure
Pipe Connection Size
1/2 in
Pressure Connection Size
3/8 in
For Refrigerant Group
HCFC, HFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRO-4-0/20-BLACK-4X4 ODF WS
Zoro #
G211327665
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
1/2 in
Pressure Connection Size
3/8 in
Overall Height
4 5/8 in
Overall Length
4 3/16 in

Details

Standards
UL SA-5460
Item
Pressure Regulating Valve
Actuation Mechanism
Pressure
For Refrigerant Group
HCFC, HFC
Opening Point Adjustment
Adjustable
Specific Valve Action
Opens on Rise
Includes Strainer
Strainer Included
Connection Material
Copper
Pipe Connection Type
Sweat
Pressure Connection Type
Sweat
Operating Pressure - Maximum
500 psi
For Refrigerant Type
R-404A, R-407C
Product Type
Pressure Regulating Valve
Pipe Connection Gender
Female
Opening Pressure - Minimum
0 psi
For Media
Refrigerant
Pressure Connection Gender
Female
For Media State
Vapor, Liquid
Opening Pressure - Maximum
20 psi
Body Material
Brass
Number of Ways
Two-Way

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.