Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulating Valve, Brass

  • Mfr # CROT-10-0/60 NP 11 ODF WS

  • Zoro # G911633516


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/16 in
Actuation Mechanism
Pressure
For Media
Refrigerant
Opening Point Adjustment
Adjustable
Operating Pressure - Maximum
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CROT-10-0/60 NP 11 ODF WS
Zoro #
G911633516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/16 in
Pipe Connection Size
1 3/8 in
Overall Height
11 in
Pressure Connection Size
3/8 in

Details

Item
Pressure Regulating Valve
Actuation Mechanism
Pressure
For Media
Refrigerant
Opening Point Adjustment
Adjustable
Operating Pressure - Maximum
500 psi
Pressure Connection Gender
Female
Connection Material
Copper
For Refrigerant Type
R-404A, R-407C
Specific Valve Action
Opens on Rise
Pipe Connection Gender
Female
Pipe Connection Type
Sweat
Includes Strainer
Strainer Included
Product Type
Pressure Regulating Valve
Pressure Connection Type
Sweat
Body Material
Brass
Opening Pressure - Maximum
60 psi
For Refrigerant Group
HCFC, HFC
Standards
UL SA-5460
For Media State
Vapor, Liquid
Opening Pressure - Minimum
0 psi
Number of Ways
Three-Way

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.