Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 15 gpm, Steel

  • Mfr # PRH101S30

  • Zoro # G415920945


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Standards
ISO 4406 18/16/13, SAE
Number of Ways
Three-Way
Overall Height
3.26 in
Overall Length
1 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRH101S30
Zoro #
G415920945
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.26 in
Overall Length
1 in
Overall Width
1 in
Port Connection Size
1
Port Connection Dash Size
10
Valve Cavity Size
C10-3

Details

Standards
ISO 4406 18/16/13, SAE
Number of Ways
Three-Way
Item
Pressure Relief Valve
Series
PRH101
Body Material
Steel
Fluid Viscosity - Maximum
2,000 SUS
Flow Rate - Maximum
15 gpm
Body Finish
Zinc Coated
For Media
Oil
Operating Temperature - Maximum
200 Degrees F
Pressure - Maximum
5,000 psi
Adjustment Method
Screw
Includes Filter
Filter Included
Mounting
Screw-In
Pressure - Minimum
100 psi
Includes Seals
Seals Included
Pressure Setting - Minimum
1,500 psi
Actuation Mechanism
Pressure
Pressure Setting - Maximum
3,000 psi
Operating Temperature - Minimum
-35 Degrees F
Valve Control
Pressure Regulation
Port Connections
Pressure
Cartridge Material
Steel
Seal Material
Polyurethane

Description

Pressure Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Length 1 in, Overall Width 1 in, Overall Height 3.26 in, Flow Rate - Maximum 15 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.