Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 20 gpm, Steel

  • Mfr # RAH081S30

  • Zoro # G815920903


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Overall Length
0.75 in
Overall Height
2.53 in
Standards
ISO 4406 18/16/13, SAE
Number of Ways
Two-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAH081S30
Zoro #
G815920903
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.75 in
Overall Height
2.53 in
Overall Width
0.75 in
Port Connection Dash Size
8
Port Connection Size
0.75
Valve Cavity Size
C08-2

Details

Body Material
Steel
Item
Pressure Relief Valve
Standards
ISO 4406 18/16/13, SAE
Number of Ways
Two-Way
Series
RAH081
Includes Filter
Filter Included
Fluid Viscosity - Maximum
2,000 SUS
Actuation Mechanism
Pressure
Port Connections
Pressure
For Media
Oil
Pressure - Maximum
5,000 psi
Body Finish
Zinc Coated
Pressure - Minimum
100 psi
Operating Temperature - Minimum
-35 Degrees F
Mounting
Screw-In
Adjustment Method
Screw
Flow Rate - Maximum
20 gpm
Includes Seals
Seals Included
Pressure Setting - Minimum
1,500 psi
Pressure Setting - Maximum
3,000 psi
Valve Control
Pressure Relief
Operating Temperature - Maximum
200 Degrees F
Seal Material
Polyurethane
Cartridge Material
Steel

Description

Pressure Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Length 0.75 in, Overall Width 0.75 in, Overall Height 2.53 in, Flow Rate - Maximum 20 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.