Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 20 gpm, Steel

  • Mfr # RDH103S30

  • Zoro # G715921031


product price: $190.70
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Overall Length
1 in
Overall Width
1 in
Standards
ISO 4406 18/16/13, SAE
Overall Height
4.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH103S30
Zoro #
G715921031
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Width
1 in
Overall Height
4.16 in
Port Connection Dash Size
10
Port Connection Size
1
Valve Cavity Size
C10-2

Details

Number of Ways
Two-Way
Item
Pressure Relief Valve
Standards
ISO 4406 18/16/13, SAE
Body Material
Steel
Valve Type
Poppet
Series
RDH103
Adjustment Method
Screw
Operating Temperature - Minimum
-35 Degrees F
Port Connections
Pressure
Actuation Mechanism
Pressure
Includes Filter
Filter Included
Pressure Setting - Minimum
1,500 psi
Mounting
Screw-In
Fluid Viscosity - Maximum
2,000 SUS
Pressure Setting - Maximum
3,000 psi
Pressure - Maximum
5,500 psi
Operating Temperature - Maximum
200 Degrees F
Valve Control
Pressure Relief
Pressure - Minimum
1,000 psi
Body Finish
Zinc Coated
Includes Seals
Seals Included
Flow Rate - Maximum
20 gpm
For Media
Oil
Cartridge Material
Steel
Action Type
Direct Acting
Seal Material
Polyurethane

Description

Pressure Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 1 in, Overall Width 1 in, Overall Height 4.16 in, Flow Rate - Maximum 20 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable, Action Type Direct Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.