Zoro Homepage

Pressure Relief Valve, 30 gpm, Steel

  • Mfr # RAH101S30

  • Zoro # G015920826


product price: $63.49
/ea

Key Features

Body Material
Steel
Series
RAH101
Standards
ISO 4406 18/16/13, SAE
Overall Width
1 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAH101S30
Zoro #
G015920826
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1 in
Overall Length
1 in
Overall Height
2.7 in
Port Connection Size
1
Port Connection Dash Size
10
Valve Cavity Size
C10-2

Description

Pressure Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 1 in, Overall Width 1 in, Overall Height 2.7 in, Flow Rate - Maximum 30 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.