Zoro Homepage

Pressure Relief Valve, 50 gpm, Steel

  • Mfr # RAH121S50

  • Zoro # G915920988


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.25 in
Number of Ways
Two-Way
Overall Height
3.1 in
Series
RAH121
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAH121S50
Zoro #
G915920988
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.25 in
Overall Height
3.1 in
Overall Width
1.25 in
Port Connection Size
1.25
Port Connection Dash Size
12
Valve Cavity Size
C12-2

Description

Pressure Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C12-2, Actuation Mechanism Pressure, Overall Length 1.25 in, Overall Width 1.25 in, Overall Height 3.1 in, Flow Rate - Maximum 50 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 12, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.