Zoro Homepage

Pressure Relief Valve, 8 gpm, Steel

  • Mfr # PRH081S10

  • Zoro # G115920955


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Overall Length
0.75 in
Overall Width
0.75 in
Number of Ways
Three-Way
Standards
ISO 4406 18/16/13, SAE
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRH081S10
Zoro #
G115920955
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.75 in
Overall Width
0.75 in
Overall Height
3.32 in
Port Connection Size
0.75
Port Connection Dash Size
8
Valve Cavity Size
C08-3

Description

Pressure Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Three-Way, Valve Cavity Size C08-3, Actuation Mechanism Pressure, Overall Length 0.75 in, Overall Width 0.75 in, Overall Height 3.32 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 1,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.