Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 8 gpm, Steel

  • Mfr # RDH082S30

  • Zoro # G515920999


product price: $74.29
/ea

Key Features

Valve Type
Poppet
Body Material
Steel
Standards
ISO 4406 18/16/13, SAE
Overall Height
4.03 in
Number of Ways
Two-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH082S30
Zoro #
G515920999
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.03 in
Overall Length
0.75 in
Overall Width
0.75 in
Port Connection Size
0.75
Port Connection Dash Size
8
Valve Cavity Size
C08-2

Details

Valve Type
Poppet
Body Material
Steel
Standards
ISO 4406 18/16/13, SAE
Number of Ways
Two-Way
Item
Pressure Relief Valve
Series
RDH082
Pressure - Minimum
1,000 psi
Pressure - Maximum
5,500 psi
Valve Control
Pressure Relief
Port Connections
Pressure
Flow Rate - Maximum
8 gpm
Operating Temperature - Maximum
200 Degrees F
Pressure Setting - Minimum
1,500 psi
Body Finish
Zinc Coated
Includes Filter
Filter Included
Adjustment Method
Screw
Includes Seals
Seals Included
Actuation Mechanism
Pressure
Operating Temperature - Minimum
-35 Degrees F
For Media
Oil
Fluid Viscosity - Maximum
2,000 SUS
Pressure Setting - Maximum
3,000 psi
Mounting
Screw-In
Action Type
Direct Acting
Cartridge Material
Steel
Seal Material
Polyurethane

Description

Pressure Relief Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Length 0.75 in, Overall Width 0.75 in, Overall Height 4.03 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable, Action Type Direct Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.