Zoro Homepage

Pressure-Vacuum Relief Valve

  • Mfr # PV-05-12MP

  • Zoro # G116277867


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Application
Hydraulic Tanks and Reservoirs
Operating Temperature - Maximum
250 Degrees F
Vacuum Maximum
0.61 in Hg
Inlet Port Connection Type
NPT
Cracking Pressure - Maximum
5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-05-12MP
Zoro #
G116277867
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Connection Size
3/4 in

Details

Application
Hydraulic Tanks and Reservoirs
Item
Pressure-Vacuum Relief Valve
Operating Temperature - Maximum
250 Degrees F
Vacuum Maximum
0.61 in Hg
Inlet Port Connection Type
NPT
Cracking Pressure - Maximum
5 psi
Inlet Port Connection Gender
Male
Operating Pressure - Maximum
30 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Pressure-Vacuum Relief Valve, Application Hydraulic Tanks and Reservoirs, Cracking Pressure - Maximum 5 psi, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 30 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Vacuum Maximum 0.61 in Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.