PSIG Spring 1-30
Mfr # P01175
Zoro # G2482125
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Fits Brand
Wilkerson
Compatible with Manufacturer Part Number
B03-01-0000, B03-01-M000, B03-02-0000, B03-02-M000, R03-01-000, R03-01-L00, R03-01-P00, R03-01-Q00, R03-02-000, R03-02-L00, R03-02-P00, R03-02-Q00
Accessory Type
PSIG Spring 1-30
Compatible with Series
B03, R03
Compatible with Brand
Wilkerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P01175
Zoro #
G2482125
UPC #
-
Country of Origin
Mexico
Details
Item
Spring
Fits Brand
Wilkerson
Compatible with Manufacturer Part Number
B03-01-0000, B03-01-M000, B03-02-0000, B03-02-M000, R03-01-000, R03-01-L00, R03-01-P00, R03-01-Q00, R03-02-000, R03-02-L00, R03-02-P00, R03-02-Q00
Accessory Type
PSIG Spring 1-30
Compatible with Series
B03, R03
Compatible with Brand
Wilkerson
Compatible Grainger Part Number
44D076, 44D078, 6B214, 6B215, 6B315, 6B316
Description
Spring, Compatible with Grainger Part Number 44D076, 44D078, 6B214, 6B215, 6B315, 6B316, Compatible with Manufacturer Part Number B03-01-0000, B03-01-M000, B03-02-0000, B03-02-M000, R03-01-000, R03-01-L00, R03-01-P00, R03-01-Q00, R03-02-000, R03-02-L00, R03-02-P00, R03-02-Q00, Accessory Type PSIG Spring 1-30, Compatible with Brand Wilkerson, Compatible with Series B03, R03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.