Qk-CnntCplg, 1-11/16", Plug, Steel, NBR
- Mfr # 25SFTF10SXZ
- Zoro # G810831839
Key Features
Specifications
Details
- MFR #
- 25SFTF10SXZ
- Zoro #
- G810831839
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- European High Flow
- Material
- Steel
- Coupling Component
- Plug
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Zinc-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- No
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- (4) Locking Balls
- For Hose I.D.
- 3/8 in
- Valve Type
- Aerodynamic
- Barbed
- Yes
- Max. Working Pressure @ 70 F
- 300 psi
- Shell Material
- Steel
Dimensions
- Hose Fitting Size
- 3/8 in
- Barb Size
- 3/8 in
- Overall Length
- 1 11/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1/2 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
The PARKER - 25SFTF10SXZ is intended for connecting compatible plugs to form sealed fluid connections (seal performance depends on system conditions and proper installation). It features a hose barb connection with a 3/8 in barb size for use with hoses having the specified inner diameter. Constructed of steel with a zinc-plated finish, this coupling supports push-to-connect installation and spring-loaded release sleeve disconnection without external tools. It supports a maximum flow rate of 110 scfm within a temperature range of -4°F to 212°F.
Key Features:
- Hose connection type: Hose Barb with a barb size of 3/8 in and hose fitting size of 3/8 in
- Material: Steel body with a zinc-plated finish
- Seal material: Nitrile
- Coupling locking mechanism: Ball type
- Overall length: 1.69 in (1 11/16 in)
- Max flow rate: 110 scfm
- Temperature range: -4°F to 212°F
- Includes four locking balls
- Valve type: Aerodynamic
- Interchange type: European High Flow
- Hose fitting gender: Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.