Qk-CnntCplg, 1-11/16", Plug, Steel, NBR
- Mfr # 25SFTP06SXN
- Zoro # G910831890
Key Features
Specifications
Details
- MFR #
- 25SFTP06SXN
- Zoro #
- G910831890
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- European High Flow
- Material
- Steel
- Coupling Component
- Plug
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Zinc-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- No
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- (4) Locking Balls
- For Hose I.D.
- 1/4 in
- Valve Type
- Aerodynamic
- Barbed
- Yes
- Max. Working Pressure @ 70 F
- 300 psi
- Shell Material
- Steel
Dimensions
- Hose Fitting Size
- 1/4 in
- Barb Size
- 1/4 in
- Overall Length
- 1 11/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1/2 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
The PARKER - 25SFTP06SXN is a quick connect socket used as the female half of a quick-connect coupling system. It supports push-to-connect operation with a spring-loaded release sleeve and an aerodynamic valve for connection and disconnection without tools. The socket is compatible with pneumatic and general fluid applications and is rated for leak protection when used with compatible hoses, fittings, and the specified seal materials and working pressure/temperature ranges. Its zinc-plated steel construction has a maximum working pressure rating of 300 psi at 70°F and accommodates a hose with a 1/4 inch inner diameter. The socket features a hose barb connection type with a 1/4 inch barb size and a male hose fitting gender.
Key Features:
- Material: Steel with zinc-plated finish for surface protection.
- Hose connection type: Hose Barb with a 1/4 in barb size and hose fitting size.
- Hose fitting gender: Male.
- Maximum working pressure rating: 300 psi at 70°F.
- maximum flow rate rating: 110 scfm.
- operating temperature range: -4°F to 212°F.
- Seal material: Nitrile.
- Coupling locking type: Ball.
- Interchange type: European High Flow.
- Overall length: 1.69 in (1 11/16 in).
- Includes four locking balls.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.