Shop PARKER
See all product information
Create Account
Qk-CnntCplg, 1-13/16", Plug, Steel, NBR
- Mfr # 25SFTP10SXN
- Zoro # G710831984
product price:
$
6.89
/ea
Sold in multiples of 10 for
$68.90
Key Features
Interchange Type
European High Flow
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25SFTP10SXN
- Zoro #
- G710831984
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- European High Flow
- Material
- Steel
- Coupling Component
- Plug
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Zinc-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- No
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- (4) Locking Balls
- Valve Type
- Aerodynamic
- Barbed
- Yes
- For Hose I.D.
- 3/8 in
- Max. Working Pressure @ 70 F
- 300 psi
- Shell Material
- Steel
Dimensions
- Hose Fitting Size
- 3/8 in
- Barb Size
- 3/8 in
- Overall Length
- 1 13/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1/2 in
- Wire Rope Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
The PARKER - 25SFTP10SXN is a hose barb connection style socket designed to connect hoses and equipment using a ball-type coupling locking mechanism. It fits hoses with a 3/8 in inner diameter. Compatible with the European High Flow interchange standard (as specified for this product), this zinc-plated steel body uses a ball-type coupling locking mechanism and is zinc-plated steel body. Rated for operation within -4°F to 212°F and rated maximum working pressure of 300 psi.
Key Features:
- Material: Zinc-plated steel body
- Hose barb connection style with 3/8 in barb size for use with hoses with a 3/8 in inner diameter
- Male hose fitting gender
- Rated maximum flow rate of 110 scfm
- Overall length of 1.81 in (1 13/16 in)
- Maximum outside diameter of 0.5 in (1/2 in)
- Seal material: Nitrile
- Includes four locking balls for secure coupling
- Valve type: Aerodynamic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.