Qk-CnntCplg, 1-5/16", Plug, Brass, NBR
- Mfr # 21SFIN13MXN
- Zoro # G710831847
Key Features
Specifications
Details
- MFR #
- 21SFIN13MXN
- Zoro #
- G710831847
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Plug
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 12 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- No
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls, Valve Spring
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- Max. Working Pressure @ 70 F
- 250 psi
- For Use With
- Industrial Interchange
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
Dimensions
- Hose Fitting Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 1 5/16 in
- Body Size - Quick Connect Air Couplings
- 1/8 in
- Max. Outside Dia.
- 3/4 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
The PARKER - 21SFIN13MXN is a quick connect socket made from brass, designed as the female half of a quick-connect coupling. It features a push-to-connect action with a spring-loaded release sleeve and uses ball locking to accept and lock a matching plug using ball locking to form a connection intended for fluid transfer under the specified operating conditions. This quick connect socket has a 1/4 in hose fitting size with a 1/4"-18 NPTF thread size and is intended for pneumatic, hydraulic, and general fluid transfer when used with compatible couplings, hoses, and fluids. It is compatible with industrial interchange standards including A-A-59439; ISO 6150-B; MIL-C-4109F.
Key Features:
- Body Size: 1/8"
- Threaded Connection Type: 1/4"-18 NPTF
- Hose Fitting Gender: Female
- Coupling Locking Type: Ball
- Material: Brass with Nickel Plated finish
- Seal Material: Nitrile
- Maximum Flow Rate: 12 SCFM
- Rated maximum working pressure: 250 psi at 70°F
- Rated operating temperature range: -4°F to 212°F
- Overall Length: 1.31 in
- Maximum Outside Diameter: 0.75 in
- Includes Locking Balls and Valve Spring
- Standards: A-A-59439; ISO 6150-B; MIL-C-4109F
- For Use With: Industrial Interchange
- Interchange Type: Industrial
- Includes Valve: No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.