Qk-CnntCplg, 2-1/16", Plug, Steel, NBR
- Mfr # TL-504-4HB
- Zoro # G0160432
product price:Â
$
15.95
/ea
Key Features
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Connection Type
Hose Barb
Interchange Type - Quick Connect Air Couplings
Schrader Twist Lock
Max. Pressure - Quick Connect Air Couplings
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL-504-4HB
- Zoro #
- G0160432
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Seal Material
- Nitrile
- Coupling Locking Type
- Push-to-Connect
- Connection Type
- Hose Barb
- Interchange Type - Quick Connect Air Couplings
- Schrader Twist Lock
- Max. Pressure - Quick Connect Air Couplings
- 300 psi
- Seals - Quick Connect Air Couplings
- Buna-N
- Hose Connection - Quick Connect Air Couplings
- Hose Barb
- Locking Type - Quick Connect Air Couplings
- Push-to-Connect
- Material - Quick Connect Air Couplings
- Steel
- Material
- Steel
- Includes Valve
- No
- Interchange Type
- Schrader
- Hose Fitting Gender
- Male
- Fitting Type
- Male Hose Barb
- For Hose I.D.
- 1/4 in
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- Yes
- Shell Material
- Steel
Dimensions
- Barb Size - Quick Connect Air Couplings
- 1"
- Overall Length
- 2 1/16 in
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Pipe Size - Quick Connect Air Couplings
- 1/4"
- Hose Fitting Size
- 1/4 in
- Coupling Size
- 1/2 in
- Barb Size
- 1/4 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Description
Quick Connect Air Coupling, Schrader, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.