Shop PARKER
See all product information
Create Account
Qk-CnntCplg, 2-1/2", Sckt, Brass, NBR
- Mfr # B20-5BP
- Zoro # G4873653
product price:
$
22.49
/ea
Key Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Push-On Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B20-5BP
- Zoro #
- G4873653
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Push-On Hose Barb
- Max. Flow Rate
- 707.92 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Valve Type
- Tubular
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- Yes
- For Hose I.D.
- 3/8 in
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 3/8 in
- Coupling Size
- 1/4 in
- Barb Size
- 3/8 in
- Overall Length
- 2 1/2 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hose coupling model PARKER - B20-5BP for pneumatic air line connections. It enables hose coupling connection/disconnection using the sleeve locking mechanism (tool-free per design). Made from brass, it includes an integrated tubular valve to control flow and provides a sealed connection for compressed air lines. The fitting is compatible with hoses that have a 3/8 in inner diameter and features a hose barb connection with male gender.
Key Features:
- Material: Brass construction for durability.
- Connection Type: Hose barb with male fitting.
- Barb Size: 3/8 in, matching hose inner diameter.
- Coupling Size: compatible with 1/4 in industrial quick-connect systems.
- Coupling Locking Type: Sleeve mechanism.
- Includes Valve: Yes, includes an integrated tubular valve to control flow.
- Maximum rated flow rate: 707.92 L/min.
- Rated maximum working pressure: 300 psi at 70°F.
- Rated operating temperature range: -40°F to 250°F.
- Overall Length: 2.5 in.
- Seal Material: Nitrile for sealing performance.
- Interchange Type: Industrial standard for compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.