Qk-CnntCplg, 2-13/16", Sckt, Brass, NBR
- Mfr # 23KATF06MPN
- Zoro # G110832000
Key Features
Specifications
Details
- MFR #
- 23KATF06MPN
- Zoro #
- G110832000
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 36.5 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls, Valve Spring
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- Barbed
- Yes
- Max. Working Pressure @ 70 F
- 300 psi
- For Hose I.D.
- 1/4 in
- Valve Type
- Poppet
- For Use With
- Industrial Interchange
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
Dimensions
- Hose Fitting Size
- 1/4 in
- Barb Size
- 1/4 in
- Overall Length
- 2 13/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 13/16 in
- Length
- 2 13/16 in
Description
The PARKER - 23KATF06MPN is a quick connect socket designed for quick-connect coupling; includes an internal poppet valve intended to reduce fluid/air loss during connection and disconnection. It functions as the female half of a quick-connect coupling, accepting and locking the matching plug through a push-to-connect action with a spring-loaded release sleeve. The fitting includes an internal poppet valve that reduces fluid/air loss during rapid, tool-free connection and disconnection. Made of brass with a nickel-plated finish, it is suitable for use with industrial interchange systems and fits hoses with a 1/4 in inner diameter using a barbed male hose fitting connection.
Key Features:
- Barb Size: 1/4 in; Hose Fitting Size: 1/4 in; Hose I.D. compatibility: 1/4 in
- Coupling Component: Socket with ball locking for retention when the matching plug is engaged
- Material: Brass with nickel-plated finish for corrosion resistance
- Includes Valve: Yes, with poppet valve type for flow control
- Maximum Working Pressure: 300 psi at 70°F
- Maximum Flow Rate: 36.5 scfm
- Overall Length: 2.81 in
- Seal Material: Nitrile
- Temperature Range: -4°F to 212°F
- Standards: A-A-59439; ISO 6150-B; MIL-C-4109F
- Includes Components: Locking balls and valve spring
- Connection Type: Hose Barb; Hose Fitting Gender: Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.