Qk-CnntCplg, 2-3/16", Sckt, Brass, NBR
- Mfr # UC-251-6FP
- Zoro # G4874877
Key Features
Specifications
Details
- MFR #
- UC-251-6FP
- Zoro #
- G4874877
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Universal
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Max. Flow Rate
- 707.92 lpm
- Coupling Locking Type
- Push-to-Connect
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Valve Type
- Tubular
- Barbed
- No
- Max. Working Pressure @ 70 F
- 150 psi
- Connection Thread Type
- NPT
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 3/8 in
- Coupling Size
- 1/4 in
- Thread Size
- 3/8"-18
- Overall Length
- 2 3/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
The PARKER - UC-251-6FP is a push-to-connect hose coupling for pneumatic applications. It enables push-to-connect locking for connection and disconnection without tools. Constructed from brass, this coupling provides a connection using a nitrile seal; rated max working pressure of 150 psi at 70°F. It features a female hose fitting with a 3/8 in size and a 1/4 in coupling size compatible with universal interchange standards. The integrated tubular valve controls airflow within the system, and the nitrile seal material has a temperature rating of -40°F to 250°F.
Key Features:
- Application: Pneumatic systems
- Body and coupling size: 1/4 in
- Connection type: NPT thread, 3/8"-18 size
- Hose fitting gender: Female
- Max. flow rate: 707.92 liters per minute
- Max. working pressure: 150 psi @ 70°F
- Overall length: 2.19 in
- Max. outside diameter: 1 in
- Coupling component: Socket
- Coupling locking type: Push-to-Connect
- Valve included: Yes, tubular type
- Seal material: Nitrile
- Material: Brass
- Interchange type: Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.