Qk-CnntCplg, 2-5/16", Sckt, Brass, NBR
- Mfr # 23KAAN13MPN
- Zoro # G210831880
Key Features
Specifications
Details
- MFR #
- 23KAAN13MPN
- Zoro #
- G210831880
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 37 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Poppet
- For Use With
- Industrial Interchange
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
Dimensions
- Hose Fitting Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 2 5/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
The PARKER - 23KAAN13MPN is a quick connect socket for pneumatic, hydraulic, and general fluid applications, as specified for the provided working pressure and temperature ranges. It serves as the female half of a quick-connect coupling, allowing for push-to-connect coupling for connection and disconnection of compatible hoses and fittings without threaded fasteners. The socket features a spring-loaded release sleeve and an internal poppet valve to limit leakage at connection and disconnection. It meets the listed compliance/standard references: A-A-59439; ISO 6150-B; MIL-C-4109F. for use with hoses and fittings sized at 1/4 in, per the provided connection and fitting specifications (1/4 in).
Key Features:
- Body size and hose fitting size: 1/4 in
- Connection type: 1/4"-18 NPTF thread
- Hose fitting gender: Male
- Material: Brass with a nickel-plated finish
- Coupling locking type: Ball locking mechanism
- Includes locking balls and an integral poppet valve
- Maximum working pressure rating: 300 psi at 70°F (do not exceed under specified operating conditions).
- Maximum rated flow rate: 37 scfm (rated under manufacturer test conditions).
- Seal material: Nitrile
- Temperature range: -4°F to 212°F
- Overall length: 2.31 in
- Maximum outside diameter: 1 in
- Compliance with standards: A-A-59439; ISO 6150-B; MIL-C-4109F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.