Qk-CnntCplg, 2-5/16", Sckt, Brass, NBR
- Mfr # 25KAAN13MPN
- Zoro # G510831900
Key Features
Specifications
Details
- MFR #
- 25KAAN13MPN
- Zoro #
- G510831900
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- European High Flow
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls
- Valve Type
- Poppet
- Max. Working Pressure @ 70 F
- 300 psi
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Hose Fitting Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 2 5/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
The PARKER - 25KAAN13MPN is a quick connect socket designed as the female half of a quick-connect coupling system. It mates with the matching plug to form a connection intended to limit fluid or air leakage under specified operating conditions. Helps limit fluid or air loss during connection and disconnection under specified operating conditions. Intended for use in systems specified for the stated maximum working pressure and temperature ranges. Provides push-to-connect operation with spring-loaded release sleeve for connection and disconnection without hand tools, with an internal poppet valve to help control flow. Uses a nitrile seal for sealing.
Key Features:
- Body size and hose fitting size: 1/4 in
- Connection type: NPTF thread, male fitting gender with 1/4"-18 thread size
- Coupling component: Socket with ball-type locking mechanism
- Includes locking balls for secure attachment
- Valve type: Integrated poppet valve to control flow
- Seal material: uses a nitrile seal for sealing
- External dimensions: Maximum outside diameter of 1 in and overall length of 2.31 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.