Qk-CnntCplg, 2-5/16", Sckt, Brass, NBR
- Mfr # B35
- Zoro # G4873093
Key Features
Specifications
Details
- MFR #
- B35
- Zoro #
- G4873093
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Max. Flow Rate
- 50 PCM
- Coupling Locking Type
- Push-to-Connect
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- No
- Valve Type
- Tubular
- Connection Thread Type
- NPT
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 3/8 in
- Coupling Size
- 3/8 in
- Thread Size
- 3/8"-18
- Overall Length
- 2 5/16 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 3/8 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
The PARKER - B35 is a hose coupling for pneumatic applications featuring a push-to-connect locking mechanism operable without tools. The coupling features brass construction and a tubular valve type integrated into the design to control fluid or air flow. It is intended to form a sealed connection when installed with compatible hoses and fittings using 3/8 in nominal size and female hose fittings (per specified connection details). Rated for maximum flow rate of 50 PCM and rated for maximum working pressure of 300 psi at 70°F. Rated for operation within -40°F to 250°F. Seal material: nitrile.
Key Features:
- Application: Pneumatic
- Connection Type: 3/8"-18 NPT thread size
- Coupling Component: Socket
- Coupling Locking Type: Push-to-Connect
- Coupling Size: 3/8 in
- Hose Fitting Gender: Female
- Hose Fitting Size: 3/8 in
- Includes Valve: Yes, tubular type
- Material: Brass
- Max. Flow Rate: 50 PCM
- Max. Working Pressure @ 70°F: 300 psi
- Max. Outside Diameter: 1 3/8 in
- Overall Length: 2.31 in
- Seal Material: Nitrile
- Temperature Range: -40°F to 250°F
- Interchange Type: Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.