Qk-CnntCplg, 3-3/16", Sckt, Brass, NBR
- Mfr # B39J
- Zoro # G4873172
product price:
$
135.99
/ea
Free Shipping & Returns
Key Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B39J
- Zoro #
- G4873172
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Max. Flow Rate
- 3,114.85 lpm
- Coupling Locking Type
- Push-to-Connect
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- No
- Valve Type
- Tubular
- Connection Thread Type
- NPT
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 1 in
- Coupling Size
- 3/4 in
- Thread Size
- 1"-11 1/2
- Overall Length
- 3 3/16 in
- Body Size - Quick Connect Air Couplings
- 3/4 in
- Max. Outside Dia.
- 1 7/8 in
- Wire Rope Length
- 3 3/16 in
- Length
- 3 3/16 in
Description
The PARKER - B39J is a quick connect hose coupling designed for pneumatic applications. Provides push-to-connect coupling for connection and disconnection without hand tools using a push-to-connect locking mechanism. Constructed from brass with nitrile seals, it is intended for use with fluid and air lines and provides a sealed connection using nitrile seals. This fitting includes an integrated tubular valve and conforms to the Industrial interchange standard, facilitating compatibility with other industrial quick connect components.
Key Features:
- Coupling component type: Socket
- Coupling size: 3/4 in
- Connection type: NPT thread with 1"-11-1/2 thread size
- Hose fitting size: 1 in, with female gender
- Maximum flow rate is 3,114.85 liters per minute (as specified)
- Maximum rated working pressure is 300 psi at 70°F (as specified)
- Rated operating temperature range is -40°F to 250°F (as specified)
- Overall length of 3.19 in and maximum outside diameter of 1.875 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.