Zoro Homepage
This item is Discontinued.
Parker Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size RF-374-8FP

Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (Discontinued)

  • Mfr # RF-374-8FP
  • Zoro # G0162268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-374-8FP
Zoro #
G0162268
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2" -14
Barb Size - Quick Connect Air Couplings
1"
Pipe Size - Quick Connect Air Couplings
1/2"
Overall Length
1 5/8 in
Body Size - Quick Connect Air Couplings
3/8"
Coupling Size
3/8 in
Hose Fitting Size
1/2 in

Description

Quick Connect Hose Coupling, Global Style High Flow, Steel, Plug, Female, NPTF, Coupling Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.