Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parker Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size RF-374-6MP

Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (Discontinued)

  • Mfr # RF-374-6MP
  • Zoro # G0162155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-374-6MP
Zoro #
G0162155
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-18
Body Size - Quick Connect Air Couplings
3/8 in
Pipe Size - Quick Connect Air Couplings
3/8"
Barb Size - Quick Connect Air Couplings
1"
Overall Length
1 11/16 in
Coupling Size
3/8 in
Hose Fitting Size
3/8 in

Details

Item
Quick Connect Hose Coupling
Connection Type
NPTF
Coupling Locking Type
Push-to-Connect
Material - Quick Connect Air Couplings
Steel
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Interchange Type - Quick Connect Air Couplings
European Style High Flow
Max. Pressure - Quick Connect Air Couplings
300 psi
Seals - Quick Connect Air Couplings
Buna-N
Seal Material
Nitrile
Hose Connection - Quick Connect Air Couplings
(M)NPT
Hose Fitting Gender
Male
Fitting Type
MNPT
Coupling Component
Plug
Max. Working Pressure @ 70 F
300 psi
Interchange Type
Global Style High Flow
Barbed
No
Material
Steel
Includes Valve
No

Description

Quick Connect Hose Coupling, Global Style High Flow, Steel, Plug, Male, NPTF, Coupling Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.