Shop PARKER

Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/4" -18 Thread Size

  • Mfr # S22
  • Zoro # G6071913

product price: 
$
95.29
/ea

Key Features

Body Material
303 Stainless Steel
Seal Material
Nitrile
Coupling Locking Type
Sleeve
Thread Size
1/4"-18
Connection Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S22
Zoro #
G6071913
UPC #
-
Country of Origin
United States
Item
Quick Connect Air Coupling
Body Material
303 Stainless Steel
Seal Material
Nitrile
Coupling Locking Type
Sleeve
Connection Type
Threaded
For Use With
Mfr. No. SH3C
Sleeve Material
303 Stainless Steel
Temp. Range
-40 Degrees to 250 Degrees F
Finish
Plain
Standards
ISO 6150-B
Max. Pressure - Quick Connect Air Couplings
300 psi
Interchange Type - Quick Connect Air Couplings
Industrial
Quick Connect Air Coupling Max. Pressure
300 psi
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Product Grouping
Hydraulic Coupler Body
Bearing Material
Stainless Steel
Valve Type
Tubular
Includes Valve
Yes
Max. Working Pressure @ 70 F
300 psi
Interchange Type
Industrial
Hose Fitting Gender
Male
Barbed
No
Fitting Type
MNPT
Coupling Component
Socket
Material
Stainless Steel
Compatible Manufacturer Model Number
SH3C
Connection Thread Type
NPT
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-18
Body Size - Quick Connect Air Couplings
1/4 in
Quick Connect Air Coupling Body Size
1/4"
Overall Length
2 1/16 in
Coupling Size
1/4 in
Hose Fitting Size
1/4 in
Wire Rope Length
2 1/16 in
Length
2 1/16 in

Description

Quick Connect Hose Coupling, Industrial, 303 Stainless Steel, Socket, Male, NPT, Coupling Size 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.