Zoro Homepage

Quick Connect, Plug, 1/2" Body, 1/2"-14

  • Mfr # TL-504-8MP

  • Zoro # G0160545


product price: $14.79
/ea

Key Features

Connection Type
NPT
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Thread Size
1/2" -14
Body Size - Quick Connect Air Couplings
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-504-8MP
Zoro #
G0160545
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2" -14
Body Size - Quick Connect Air Couplings
1/2 in
Pipe Size - Quick Connect Air Couplings
1/2"
Overall Length
2 1/16 in
Barb Size - Quick Connect Air Couplings
1"
Hose Fitting Size
1/2 in
Coupling Size
1/2 in

Description

Quick Connect Hose Coupling, Schrader, Steel, Plug, Male, NPT, Coupling Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.