Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect, Plug, 1/2" Body Size

  • Mfr # TL-501-12FP

  • Zoro # G0161857


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Thread Size
3/4"-14
Barb Size - Quick Connect Air Couplings
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL-501-12FP
Zoro #
G0161857
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-14
Barb Size - Quick Connect Air Couplings
1"
Overall Length
2 15/16 in
Pipe Size - Quick Connect Air Couplings
3/4"
Body Size - Quick Connect Air Couplings
1/2 in
Coupling Size
1/2 in
Hose Fitting Size
3/4 in

Details

Item
Quick Connect Hose Coupling
Connection Type
NPT
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Hose Connection - Quick Connect Air Couplings
(F)NPT
Max. Pressure - Quick Connect Air Couplings
300 psi
Seals - Quick Connect Air Couplings
Nitrile
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Interchange Type - Quick Connect Air Couplings
Schrader Twist Lock
Material - Quick Connect Air Couplings
Brass, Steel
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
300 psi
Interchange Type
Schrader
Valve Type
Tubular
Barbed
No
Coupling Component
Socket
Includes Valve
Yes
Fitting Type
FNPT
Material
Brass, Steel

Description

Quick Connect Hose Coupling, Schrader, Brass, Steel, Socket, Female, NPT, Coupling Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.