Zoro Homepage

Quick Connect, Plug, 1/4" Body, 1/4" Barb

  • Mfr # TL-254-4HB

  • Zoro # G604067475


product price: $11.15
/ea

Key Features

Connection Type
Hose Barb
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Barb Size
1/4 in
Interchange Type
Schrader
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-254-4HB
Zoro #
G604067475
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/4 in
Barb Size - Quick Connect Air Couplings
1"
Hose Fitting Size
1/4 in
Overall Length
1 13/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Pipe Size - Quick Connect Air Couplings
1/4"
Coupling Size
1/4 in

Details

Item
Quick Connect Hose Coupling
Connection Type
Hose Barb
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Interchange Type
Schrader
Max. Working Pressure @ 70 F
300 psi
For Hose I.D.
1/4 in
Interchange Type - Quick Connect Air Couplings
Schrader Twist Lock
Coupling Component
Plug
Material
Steel
Barbed
Yes
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Hose Connection - Quick Connect Air Couplings
Hose Barb
Hose Fitting Gender
Male
Max. Pressure - Quick Connect Air Couplings
300 psi
Seals - Quick Connect Air Couplings
Buna-N
Includes Valve
No
Fitting Type
Male Hose Barb
Material - Quick Connect Air Couplings
Steel

Description

Quick Connect Hose Coupling, Schrader, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products