Zoro Homepage

Quick Connect, Plug, 1/4" Body

  • Mfr # TL-251-4FP

  • Zoro # G8646694


product price: $29.15
/ea

Key Features

Connection Type
NPTF
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Thread Size
1/4" -18
Material
Brass, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-251-4FP
Zoro #
G8646694
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4" -18
Body Size - Quick Connect Air Couplings
1/4 in
Pipe Size - Quick Connect Air Couplings
1/4"
Barb Size - Quick Connect Air Couplings
1"
Overall Length
2 in
Hose Fitting Size
1/4 in
Coupling Size
1/4 in

Details

Item
Quick Connect Hose Coupling
Connection Type
NPTF
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Material
Brass, Steel
Max. Pressure - Quick Connect Air Couplings
300 psi
Interchange Type - Quick Connect Air Couplings
Schrader Twist Lock
Hose Connection - Quick Connect Air Couplings
(F)NPT
Seals - Quick Connect Air Couplings
Nitrile
Material - Quick Connect Air Couplings
Brass, Steel
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Interchange Type
Schrader
Includes Valve
Yes
Fitting Type
FNPT
Valve Type
Tubular
Coupling Component
Socket
Max. Working Pressure @ 70 F
300 psi
Barbed
No
Hose Fitting Gender
Female

Description

Quick Connect Hose Coupling, Schrader, Brass, Steel, Socket, Female, NPTF, Coupling Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.