Zoro Homepage

Quick Connect, Plug, 1/4" Body

  • Mfr # TL-251-6MP

  • Zoro # G8646755


product price: $31.49
/ea

Key Features

Connection Type
NPT
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Thread Size
3/8"-18
Material
Brass, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-251-6MP
Zoro #
G8646755
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-18
Barb Size - Quick Connect Air Couplings
1"
Pipe Size - Quick Connect Air Couplings
3/8"
Overall Length
2 1/4 in
Body Size - Quick Connect Air Couplings
1/4 in
Hose Fitting Size
3/8 in
Coupling Size
1/4 in

Details

Item
Quick Connect Hose Coupling
Connection Type
NPT
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Material
Brass, Steel
Hose Connection - Quick Connect Air Couplings
(M)NPT
Max. Pressure - Quick Connect Air Couplings
300 psi
Interchange Type - Quick Connect Air Couplings
Schrader Twist Lock
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Material - Quick Connect Air Couplings
Brass, Steel
Seals - Quick Connect Air Couplings
Nitrile
Max. Working Pressure @ 70 F
300 psi
Hose Fitting Gender
Male
Barbed
No
Includes Valve
Yes
Valve Type
Tubular
Fitting Type
MNPT
Coupling Component
Socket
Interchange Type
Schrader

Description

Quick Connect Hose Coupling, Schrader, Brass, Steel, Socket, Male, NPT, Coupling Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.