Zoro Homepage

Quick Connect Socket, Steel, 2 5/16" L

  • Mfr # 30KAIN17SPN

  • Zoro # G310831988


product price: $57.15
/ea
Sold in multiples of 10 for $571.50

Key Features

Interchange Type
Industrial
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30KAIN17SPN
Zoro #
G310831988
UPC #
-
Country of Origin
Germany

Dimensions

Hose Fitting Size
3/8 in
Thread Size
3/8"-18
Overall Length
2 5/16 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
1 3/16 in

Details

Item
Quick Connect Socket
Interchange Type
Industrial
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPSF
Finish/Coating
Nickel Plated
Max. Flow Rate
90 scfm
Coupling Locking Type
Ball
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-4 Degrees to 212 Degrees F
Includes
Locking Balls
Standards
A-A-59439; ISO 6150-B; MIL-C-4109F
Valve Type
Poppet
Max. Working Pressure @ 70 F
300 psi
For Use With
Industrial Interchange

Description

Quick Connect Socket, Industrial, Steel, Socket, Female, NPSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.