Zoro Homepage

Quick Coupler, 1 1/16 in L, 5/8 in Connect

  • Mfr # 5400-S2-4 MALE

  • Zoro # G314652770


product price: $21.39
/ea

Key Features

Operating Temperature - Maximum
250 Degrees F
Application
Industrial, Automotive
Line Connection Type
UNF
Product Type
Quick Coupler
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-S2-4 MALE
Zoro #
G314652770
UPC #
-
Country of Origin
United States

Dimensions

Line Connection Size
1/2 in
Overall Length
1 1/16 in
Access Connection Size
5/8 in

Details

Item
Quick Coupler
Operating Temperature - Maximum
250 Degrees F
Application
Industrial, Automotive
Line Connection Type
UNF
Product Type
Quick Coupler
Operating Temperature - Minimum
-40 Degrees F
Line Connection Gender
Male
For Refrigerant Type
R-22
Body Material
Steel
Access Connection Gender
Male
Standards
RoHS Compliant, UL Listed File No: SA7511
Operating Pressure - Maximum
3,000 psi

Description

SAG SKU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.