Quick Coupler, 1 3/4 in L, 1 7/16 in Conn
Mfr # 5400-S2-12 MALE
Zoro # G811633500
original price: $52.59
7% off
new price: $48.39
/eaKey Features
For Refrigerant Type
R-22
Line Connection Size
1 1/4 in
Body Material
Steel
Line Connection Gender
Male
Application
Industrial, Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5400-S2-12 MALE
Zoro #
G811633500
UPC #
-
Country of Origin
United States
Dimensions
Line Connection Size
1 1/4 in
Access Connection Size
1 7/16 in
Overall Length
1 3/4 in
Details
Item
Quick Coupler
For Refrigerant Type
R-22
Body Material
Steel
Line Connection Gender
Male
Application
Industrial, Automotive
Operating Temperature - Minimum
-40 Degrees F
Line Connection Type
UN
Product Type
Quick Coupler
Operating Pressure - Maximum
700 psi
Access Connection Gender
Male
Operating Temperature - Maximum
250 Degrees F
Standards
RoHS Compliant, UL Listed File No: SA7511
Description
SAG SKU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.