Zoro Homepage

Quick Coupler, 1 5/8 in L, 7/8 in Connect

  • Mfr # 5400-S5-8 FEMALE

  • Zoro # G414652748


original price: $42.59
7% off
new price: $39.19
/ea

Key Features

Material
Steel
Application
Industrial, Automotive
Operating Temperature - Maximum
250 Degrees F
Overall Length
1 5/8 in
For Refrigerant Type
R-134A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-S5-8 FEMALE
Zoro #
G414652748
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Access Connection Size
7/8 in
Line Connection Size
1 in

Details

Item
Quick Coupler
Material
Steel
Application
Industrial, Automotive
Operating Temperature - Maximum
250 Degrees F
For Refrigerant Type
R-134A
Operating Temperature - Minimum
-40 Degrees F
Body Material
Steel
Standards
RoHS Compliant, UL Listed File No: SA7511
Line Connection Type
UNEF
Operating Pressure - Maximum
1,750 psi
Product Type
Quick Coupler
Access Connection Gender
Female
Line Connection Gender
Female
Tool Type
Quick Coupler

Description

SAG SKU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.