Zoro Homepage

Quick Coupler, 2 1/8 in L, 1 7/16 in Conn

  • Mfr # 5400-S5-12 FEMALE

  • Zoro # G714652776


product price: $54.99
/ea

Key Features

Application
Industrial, Automotive
Body Material
Steel
Product Type
Quick Coupler
Operating Temperature - Maximum
250 Degrees F
Line Connection Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-S5-12 FEMALE
Zoro #
G714652776
UPC #
-
Country of Origin
United States

Dimensions

Line Connection Size
1 1/4 in
Access Connection Size
1 7/16 in
Overall Length
2 1/8 in

Details

Item
Quick Coupler
Application
Industrial, Automotive
Body Material
Steel
Product Type
Quick Coupler
Operating Temperature - Maximum
250 Degrees F
Line Connection Type
UN
Standards
RoHS Compliant, UL Listed File No: SA7511
Line Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Access Connection Gender
Female
Operating Pressure - Maximum
700 psi
For Refrigerant Type
R-22

Description

SAG SKU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.