Red Air Hose 1" 12FT L

  • Mfr # F8010106-16-16-16-144-RED

  • Zoro # G612477426


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Color
Red
Hose Fitting B Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F8010106-16-16-16-144-RED
Zoro #
G612477426
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Inside Dia.
1 in
Hose Length
12 ft
Hose Outside Dia.
1 1/4 in
Hose Dash Size
16
Bend Radius
10 in

Details

Item
Air Hose
Hose Color
Red
Hose Fitting B Material
Steel
Hose Fitting B Type
FJIC
Hose Fitting A Type
MNPTF
Fitting Material
Steel x Steel
Hose Fitting A Material
Steel
Standards
MSHA Approved
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Configuration
Coupled Assembly
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
1
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Refrigerant
Minimum Operating Temperature
-40 Degrees F

Description

Red Air Hose 1" 12FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.