Red Air Hose 1" 35FT L

  • Mfr # F8010106-16-16-16-420-RED

  • Zoro # G812477349


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting A Material
Steel
Fitting Size
1 in x 1 in
Hose Configuration
Coupled Assembly
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting B Type
FJIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F8010106-16-16-16-420-RED
Zoro #
G812477349
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Inside Dia.
1 in
Hose Length
35 ft
Bend Radius
10 in
Hose Outside Dia.
1 1/4 in
Hose Dash Size
16

Details

Item
Air Hose
Hose Fitting A Material
Steel
Hose Configuration
Coupled Assembly
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting B Type
FJIC
Hose Color
Red
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Type
MNPTF
Fitting Material
Steel x Steel
Hose Fitting B Material
Steel
Standards
MSHA Approved
Hose Cover Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Refrigerant
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
1
Minimum Operating Temperature
-40 Degrees F

Description

Red Air Hose 1" 35FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.