Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Air Hose 1/2" brass 50FT L

  • Mfr # 8010101-8-8-8B-600-RED

  • Zoro # G612477440


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Material
Steel
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010101-8-8-8B-600-RED
Zoro #
G612477440
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Length
50 ft
Hose Fitting A Size
1/2 in
Hose Inside Dia.
1/2 in
Bend Radius
5 in
Hose Outside Dia.
3/4 in
Hose Dash Size
8

Details

Item
Air Hose
Hose Fitting B Material
Steel
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Fitting Material
Steel x Steel
Hose Color
Red
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting A Material
Steel
Hose Fitting B Type
MNPTF
Hose Fitting A Type
MNPTF
Hose Configuration
Coupled Assembly
Standards
MSHA Approved
Hose Tube Material
Synthetic Rubber
Not Recommended Chemicals
Refrigerant
Hose Reinforcement Material
Fiber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Braid Layers
1
Hose Cover Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Red Air Hose 1/2" brass 50FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.