Red Air Hose 1/4" 35FT L
- Mfr # F8010106-4-4-4-420-RED
- Zoro # G612477259
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting B Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Type
MNPTF
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F8010106-4-4-4-420-RED
- Zoro #
- G612477259
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Hose Fitting B Size
- 1/4 in
- Fitting Size
- 1/4 in x 1/4 in
- Hose Fitting A Size
- 1/4 in
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 35 ft
- Bend Radius
- 2 1/2 in
- Hose Outside Dia.
- 1/2 in
- Hose Dash Size
- 4
Description
Red Air Hose 1/4" 35FT L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.