Shop PARKER
See all product information
Create Account
Red Air Hose 3/4" brass 20FT L
- Mfr # 8010101-12-12-12B-240-RED
- Zoro # G612477280
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Red
Standards
MSHA Approved
Hose Length
20 ft
Hose Fitting B Type
MNPTF
Hose Fitting A Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010101-12-12-12B-240-RED
- Zoro #
- G612477280
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Hose Length
- 20 ft
- Hose Fitting A Size
- 3/4 in
- Hose Inside Dia.
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Fitting Size
- 3/4 in x 3/4 in
- Bend Radius
- 7 in
- Hose Outside Dia.
- 1 in
- Hose Dash Size
- 12
Description
Red Air Hose 3/4" brass 20FT L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.