Red Air Hose 5/8" 20FT L

  • Mfr # F8010106-8-10-10-240-RED

  • Zoro # G312477238


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Fitting Size
5/8 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Inside Dia.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8010106-8-10-10-240-RED
Zoro #
G312477238
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5/8 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Inside Dia.
5/8 in
Hose Length
20 ft
Hose Fitting A Size
5/8 in
Bend Radius
5 in
Hose Outside Dia.
3/4 in
Hose Dash Size
10

Details

Item
Air Hose
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Fitting Material
Steel x Steel
Hose Fitting A Material
Steel
Hose Color
Red
Standards
MSHA Approved
Hose Fitting B Material
Steel
Hose Configuration
Coupled Assembly
Hose Fitting A Type
MNPTF
Hose Fitting B Type
FJIC
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Hose Braid Layers
1
Not Recommended Chemicals
Refrigerant
Minimum Operating Temperature
-40 Degrees F

Description

Red Air Hose 5/8" 20FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.