Zoro Homepage

Red Air Hose 5/8" brass 35FT L

  • Mfr # 8010101-8-8-10B-420-RED

  • Zoro # G012477200


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Standards
MSHA Approved
Hose Fitting B Size
1/2 in
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Type
MNPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-8-8-10B-420-RED
Zoro #
G012477200
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
35 ft
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Inside Dia.
5/8 in
Hose Fitting A Size
1/2 in
Bend Radius
5 in
Hose Dash Size
10
Hose Outside Dia.
3/4 in

Details

Item
Air Hose
Standards
MSHA Approved
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Type
MNPTF
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting A Material
Steel
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Steel
Fitting Material
Steel x Steel
Hose Fitting B Type
MNPTF
Hose Color
Red
Not Recommended Chemicals
Refrigerant
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
1
Minimum Operating Temperature
-40 Degrees F

Description

Red Air Hose 5/8" brass 35FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.