Zoro Homepage

RedAir Hose 1/2" brass 12FT L

  • Mfr # 8010101-8-8-8B-144-RED

  • Zoro # G812477455


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Standards
MSHA Approved
Fitting Size
1/2 in x 1/2 in
Hose Color
Red
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-8-8-8B-144-RED
Zoro #
G812477455
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Hose Length
12 ft
Hose Inside Dia.
1/2 in
Bend Radius
5 in
Hose Dash Size
8
Hose Outside Dia.
3/4 in

Details

Item
Air Hose
Standards
MSHA Approved
Hose Color
Red
Hose Fitting A Material
Steel
Hose Fitting A Type
MNPTF
Fitting Material
Steel x Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Configuration
Coupled Assembly
Hose Fitting B Type
MNPTF
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting B Material
Steel
Hose Reinforcement Material
Fiber
Hose Braid Layers
1
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Not Recommended Chemicals
Refrigerant
Minimum Operating Temperature
-40 Degrees F

Description

RedAir Hose 1/2" brass 12FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.