Shop PARKER

Reducing Adapter Brass Reducing Adapter, 1/4 in Female NPT X 1/8 in Male NPT

  • Mfr # VS222P-4-2
  • Zoro # G4587082

product price: 
$
3.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VS222P-4-2
Zoro #
G4587082
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Reducing Adapter
Specific Pipe Fitting Shape
Reducing Adapter
Max. Pressure
1000 psi
Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J530, SAE J531
Material Grade
C37700
Color
Brass
Application
Air, Non-Potable Water
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Max. Steam Pressure
1,000 psi
Fitting Side B Type
Threaded
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
Threaded
Thread Sealant Type
Vibra-Seal(R)
Side B Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT

Description

Female x Male Reducing Adapter, Brass, C37700, 1/4 in, Female, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.